Shop All Countersinks
M.A. Ford
Xt Endmill 3/8X1/2X.120
Mfr # 61T075006
Zoro # G1371007
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.5 in
- Number of Flutes 1
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 61T075006
- Zoro # G1371007
- UPC # 697604611727
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.5 in |
Overall Length | 2.75 in |
Details
Number of Flutes | 1 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 120 Degrees |
Finish | TiN |
Decimal Equivalent | 0.75 in |
Construction | Solid |
Non-Cutting Tip Dia Max | 0.12 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 1/4-E (C18413)
- STAHLWILLE TOOLS Snipe nose plier w.cutter (radio- or telephone pliers) L.160 mm head polished handles dip-coated (65296160)
- SIMONDS Smooth Cut File Set 6 Pc., Handle, Ameri (72758800)
- DRILL AMERICA 1"-8 Carbon Steel Left Hand Hex Die (DWTHX18LH)
- M.A. FORD 10Mm Endmill 1.0Mm Rad (60037502)
- M.A. FORD Xt 3/4 X 4-1/8 X 7 Blaze Endmill (78075001)
- M.A. FORD 12Mm Endmill 1.5Mm Rad (60050002)
- M.A. FORD Endmill 3/8X1-5/8 .156Cr (79000003)
- M.A. FORD 1 60 Multi-Fl Cs Tin (79T100001)
- M.A. FORD 1/2 82 Multi-Fl Cs Tin (79T050002)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #30 (954HS5-30)
- M.A. Ford Countersinks, Center Drills & Spotting Drills