Shop All High Performance Carbide End Mills
M.A. Ford
Xt Endmill 3/8 X2-1/2X6 X .030Cr
Mfr # 27837564B
Zoro # G1349499
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 5
- End Mill Style Corner Radius
- Finish ALtima® Blaze
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27837564B
- Zoro # G1349499
- UPC # 697604971838
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Corner Radius | 0.03 in |
Shank Dia. | 0.375 in |
Overall Length | 6 in |
Flute Length | 2.5 in |
Details
Material | Carbide |
Number of Flutes | 5 |
End Mill Style | Corner Radius |
Finish | ALtima® Blaze |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Cast Iron (K) Compatibility | Yes |
Stainless (M) Compatibility | Yes |
Super Alloy (S) Compatibility | Yes |
Shank Type | Straight |
Steel (P) Compatibility | Yes |
Helix Angle | 40 Degrees |
Construction | Solid |
Center Cutting | Yes |
Decimal Equivalent | 0.375 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Sledge Handle, 30", Wax Finish, Homeowner (64549)
- CRAFTSMAN Sockets, 1/4" Drive 4.5mm 6 Point Deep S (CMMT99101)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty Driver Bit Set - 32PC (48-32-4004)
- ZORO SELECT South Pole Magnet, Neo, 1 lb. Pull, PK10 (10E732)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.118)
- M.A. FORD 3/4 X1-1/2 X 4 .030R 9Fl (38075014AX)
- M.A. FORD Tuffcut Al 2 Flute End Mill, 7/16 (135B43750)
- M.A. FORD 10Mm Endmill 2.0Mm Rad (278 1000N3-2.0RB)
- M.A. FORD X 9/16 X 2 -.015Cr-Blaze Endmill (27818722B)
- M.A. FORD Micro Variable Helix 3 Flute End Mill, 39073 (3MVSM0050R.10N8AH)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/32, 9/16 Cut L (07561TF)
- M.A. Ford High Performance Carbide End Mills