Shop All High Performance Carbide End Mills
M.A. Ford
Xt Endmill 3/4X1-5/8X4 - .250Cr
Mfr # 278750212B
Zoro # G1357847
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 5
- End Mill Style Corner Radius
- Finish ALtima® Blaze
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 278750212B
- Zoro # G1357847
- UPC # 697604974693
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Shank Dia. | 0.75 in |
Overall Length | 4 in |
Corner Radius | 0.25 in |
Flute Length | 1.625 in |
Details
Material | Carbide |
Number of Flutes | 5 |
End Mill Style | Corner Radius |
Finish | ALtima® Blaze |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Cast Iron (K) Compatibility | Yes |
Super Alloy (S) Compatibility | Yes |
Shank Type | Straight |
Stainless (M) Compatibility | Yes |
Steel (P) Compatibility | Yes |
Helix Angle | 40 Degrees |
Construction | Solid |
Decimal Equivalent | 0.75 in |
Center Cutting | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Planer & Shaper Gage (524600050)
- BN PRODUCTS USA Bolt Cutter - High Tensile 36" Bolt Cutter Capacity: 7/16” (BNBCS-36H)
- GEDORE Open Ended Wrench, 50mm (894 50)
- LENOX BLADE SAW PVC RPLC 18"" (20981HSB18)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825007)
- M.A. FORD 3/16 X 7/16 X 2 Endmill (27818710B)
- M.A. FORD Xt Endmill 3/4X1-5/8X4 - .030Cr (27875024B)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 20.0Mm (17778705A)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/2 (13850003)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/8 (17862505A)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-025-150-003K)
- M.A. Ford High Performance Carbide End Mills