Shop All Countersinks
M.A. Ford
Xt Endmill 20Mm X 3.0R
Mfr # 61018704
Zoro # G1333767
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875 in
- Number of Flutes 1
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 61018704
- Zoro # G1333767
- UPC # 697604610416
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.1875 in |
Overall Length | 1.5 in |
Details
Number of Flutes | 1 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Decimal Equivalent | 0.1875 in |
Included Angle | 100 Degrees |
Non-Cutting Tip Dia Max | 0.045 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 2 23/32 in L (J4990-4M)
- POWERBUILT 32 Oz Rubber Mallet (940195)
- TEKTON 1/4" Drive Ratchet, 3.5 in. L (SRH01003)
- PROSKIT Precision Ratchet Screwdriver 25-in-1 (SD-9824)
- M.A. FORD 7/16 X 1/2 X 2-1/2 Ball (79075003)
- M.A. FORD 3/4 90 Multi-Fl Cs Tin (79T075003)
- M.A. FORD Endmill 5/8 X 2-1/4 (79012504)
- M.A. FORD 10Mm Endmill 1.0Mm Rad (60037502)
- M.A. FORD 5/16 X13/16X.060Cr Blaze Endmill (61T037502)
- M.A. FORD 12Mm Endmill 1.5Mm Rad (60050002)
- RUKO Schaft Ultimatecut Dreischneider, Hss 90D (102783)
- M.A. Ford Countersinks, Center Drills & Spotting Drills