Shop All Countersinks
M.A. Ford
Xt Endmill 20Mm X 1.0R
Mfr # 61018703
Zoro # G1318778
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875 in
- Number of Flutes 1
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 61018703
- Zoro # G1318778
- UPC # 697604610362
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.1875 in |
Overall Length | 1.5 in |
Details
Number of Flutes | 1 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Decimal Equivalent | 0.1875 in |
Included Angle | 90 Degrees |
Construction | Solid |
Non-Cutting Tip Dia Max | 0.045 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Extra-Lngth Contact Pnt Rglr Styl, 2-1/2" (PT06677H)
- INSIZE Straight Edge, Aluminum, 60" L, Unfinished (4180-1500)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (15128)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-28021)
- M.A. FORD Countersink, 6 Flute, 1/2" Shank (79T075002)
- M.A. FORD 1/8 X 3/4 X 2.5 Blaze Endmill (61B037502)
- M.A. FORD Countersink, 1" dia., 1/2" Shank, 90 (61100003)
- M.A. FORD 12Mm Endmill 1.5Mm Rad (60050002)
- M.A. FORD Carbide 6 Flute Countersink 1/2 x 60° (78050001)
- M.A. FORD 5/16 X 1/2 X 2 Ball Xr E (79062504)
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML39)
- M.A. Ford Countersinks, Center Drills & Spotting Drills