Shop All High Performance Carbide End Mills
M.A. Ford
Xt Endmill 1/2 X 3-1/4 X 6-.015R
Mfr # 27850072B
Zoro # G1340170
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 5
- End Mill Style Corner Radius
- Finish ALtima® Blaze
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27850072B
- Zoro # G1340170
- UPC # 697604973139
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Corner Radius | 0.015 in |
Overall Length | 6 in |
Shank Dia. | 0.5 in |
Flute Length | 3.25 in |
Details
Material | Carbide |
Number of Flutes | 5 |
End Mill Style | Corner Radius |
Finish | ALtima® Blaze |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Super Alloy (S) Compatibility | Yes |
Shank Type | Straight |
Stainless (M) Compatibility | Yes |
Steel (P) Compatibility | Yes |
Cast Iron (K) Compatibility | Yes |
Helix Angle | 40 Degrees |
Construction | Solid |
Center Cutting | Yes |
Decimal Equivalent | 0.5 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Milwaukee 22-18-0680, 22-18-0620, PK 2 (N09)
- STARRETT Steel Rule, Flexible, 150mm, Type 30 Grad (C330-150)
- PICARD Framing Hammer, Smooth Face, 22 oz. (079600-22)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 25 in W x 8 in D x 4 in H (TB-49)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 18.0Mm (17770800A)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 3.0Mm (13811810R.020)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637505)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.118)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Necked Variable Helix, 8.0Mm (177L3150R039N5A)
- M.A. FORD Tuffcut Xr 4 Flute Ball Nose End Mill Necked Variable Helix, 5.0Mm (179L1968N5A)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 5/16x5/16x5/8x2-1/2 (C60624)
- M.A. Ford End Mills