Shop All High Performance Carbide End Mills
M.A. Ford
Xt Endmill 1/2 X 2-1/8 X 4-.090R
Mfr # 27850047B
Zoro # G1339750
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 5
- End Mill Style Corner Radius
- Finish ALtima® Blaze
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27850047B
- Zoro # G1339750
- UPC # 697604972989
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Corner Radius | 0.09 in |
Overall Length | 4 in |
Shank Dia. | 0.5 in |
Flute Length | 2.125 in |
Details
Material | Carbide |
Number of Flutes | 5 |
End Mill Style | Corner Radius |
Finish | ALtima® Blaze |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Stainless (M) Compatibility | Yes |
Helix Angle | 40 Degrees |
Super Alloy (S) Compatibility | Yes |
Cast Iron (K) Compatibility | Yes |
Shank Type | Straight |
Steel (P) Compatibility | Yes |
Construction | Solid |
Center Cutting | Yes |
Decimal Equivalent | 0.5 in |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Tilt Machine Vise, 1-3/4 Deep, 5 in Open (11803)
- EXXO 6 Inch Woodworking Bench Vise (5384)
- DRILL AMERICA 7/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO7/64)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-118)
- M.A. FORD Tuffcut Xr 5 Flute End Mill Necked, 1/2 (17850042NA)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix, 1/4 (27725000B)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/16 (17831202A)
- M.A. FORD 3/16 X 9/16 X 2 - Blaze Endmill (27818720B)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 3.0Mm (13811810R.020)
- M.A. FORD 1/2 X 1-1/4 X 3 X.190Cr (27850029B)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 5/32"x3/8"x7/16"x3" (C80174)
- M.A. Ford End Mills