Shop All High Performance Carbide End Mills
M.A. Ford
Xt Endmill 1 X 2-5/8 X 5 -.250Cr
Mfr # 278100312B
Zoro # G1350591
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 5
- End Mill Style Corner Radius
- Finish ALtima® Blaze
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 278100312B
- Zoro # G1350591
- UPC # 697604975744
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Shank Dia. | 1 in |
Overall Length | 5 in |
Corner Radius | 0.25 in |
Flute Length | 2.625 in |
Details
Material | Carbide |
Number of Flutes | 5 |
End Mill Style | Corner Radius |
Finish | ALtima® Blaze |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Super Alloy (S) Compatibility | Yes |
Helix Angle | 40 Degrees |
Shank Type | Straight |
Cast Iron (K) Compatibility | Yes |
Stainless (M) Compatibility | Yes |
Steel (P) Compatibility | Yes |
Center Cutting | Yes |
Construction | Solid |
Decimal Equivalent | 1 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC1014M42-10' 10-1/2)
- CHANNELLOCK Channellock® 337 7" High Leverage Diagonal Lap Joint Cutting Plier (337)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SB4)
- INSIZE Adj. Go/No-Go Snap Gauge, (2187-25)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 3/16 (13818751)
- M.A. FORD Hp Micro End Mill .50Mmx1.50Mm (3MVRM0050AH)
- M.A. FORD Tuffcut Xr 4 Flute Ball Nose End Mill Variable Helix, 3/32 (17909370A)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/8 (17862505A)
- M.A. FORD 16Mm X 42Mm X 0.5Mm R 9F (380M1600-0.5RAX)
- M.A. FORD Xt Endmill 3/4 X 2-3/8 X 5 Blaze Endmill (27875030B)
- FULLERTON TOOL 3-Flute - 37.5° Helix - 3833 AlumaMill G3 HP End Mills, RH Spiral, Corner Radius, Extra-Long, 3/4 (27739)
- M.A. Ford High Performance Carbide End Mills