Shop All High Performance Carbide End Mills
M.A. Ford
Xt Endmill 1 X 2-5/8 X 5 -.156Cr
Mfr # 278100311B
Zoro # G1336978
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 5
- End Mill Style Corner Radius
- Finish ALtima® Blaze
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 278100311B
- Zoro # G1336978
- UPC # 697604975720
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Overall Length | 5 in |
Corner Radius | 0.156 in |
Shank Dia. | 1 in |
Flute Length | 2.625 in |
Details
Material | Carbide |
Number of Flutes | 5 |
End Mill Style | Corner Radius |
Finish | ALtima® Blaze |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Helix Angle | 40 Degrees |
Shank Type | Straight |
Stainless (M) Compatibility | Yes |
Steel (P) Compatibility | Yes |
Super Alloy (S) Compatibility | Yes |
Cast Iron (K) Compatibility | Yes |
Center Cutting | Yes |
Decimal Equivalent | 1 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO M14N 14 in. Straight Cut Aluminum Snip (M14N)
- KD TOOLS Serpentine Belt Tool, Ratcheting Wrench (89000)
- SAFETY SPEED Veneer, Fine Wood, Foam Core Saw Blade (880ATBL)
- OSG Spiral Flute Tap, #4-40, Plug, 2 Flutes, UNC (1406408)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/8 (17812510A)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 12.0Mm (17847202A)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 5/32 (17715610A)
- M.A. FORD Xt Endmill 3/4X1-5/8X4 - .030Cr (27875024B)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637505)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 3/32 (17709370A)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-062-550-015)
- M.A. Ford High Performance Carbide End Mills