Shop All Carbide Burs
M.A. Ford
Xt Bur 5/8X2-5/8X5 - .060Cr
Mfr # 71040027
Zoro # G1328298
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Material Carbide
- Shank Type Straight
- Type of Cut Double Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 71040027
- Zoro # G1328298
- UPC # 697604710819
- Country of Origin United States
- Category Carbide Burs
Details
Finish | Uncoated |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Material | Carbide |
Shank Type | Straight |
Type of Cut | Double Cut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Roll, 30 ft. L, 2-3/4" W, 100 Grit (05539520339)
- SHAVIV Deburring Tool, B Series (155-29153)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D901)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 320 (34981)
- M.A. FORD Carbide Bur, 1/4 (48250027)
- M.A. FORD Carbide Bur, 1/2 (41500027E)
- M.A. FORD Carbide Bur, 6.00Mm (42250027M)
- M.A. FORD Carbide Bur, 1/8 (69145020)
- M.A. FORD Carbide Bur, 1/8 (69010027)
- M.A. FORD Xt Bur 5/8X2-1/8X6 - .015 (71050027)
- DRILLCO SD-9, SOLID CARBIDE BUR DOUBLE CUT -7000D (7D164ADC)
- M.A. Ford Carbide Burs