Shop All Countersinks
M.A. Ford
Xt 3/8 X 2 X 4 X .030Cr
Mfr # 67150001
Zoro # G1163868
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.5 in
- Number of Flutes 1
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 67150001
- Zoro # G1163868
- UPC # 697604670915
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.5 in |
Overall Length | 3.5 in |
Neck Length | 0.85 in |
Details
Number of Flutes | 1 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Decimal Equivalent | 1.5 in |
Finish | Uncoated |
Included Angle | 60 Degrees |
Construction | Solid |
Non-Cutting Tip Dia Max | 1.46 in |
Non-Cutting Tip Dia Min | 0.65 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Needle File Set, Swiss, 6 Pieces (707476)
- EXTECH Laser Distance Meter, 196 ft. (DT60M)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 in Size, Deep Socket, black oxide (6932)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, Hex, 5PK (HCBG0605T)
- M.A. FORD Countersink, 1/2 dia., 1/4" Shank, 90 (61050003)
- M.A. FORD Countersink, Carbide, 1 Flute, 1/4" dia. (61025003)
- M.A. FORD 5/8 82 Multi-Fl Cs Tin (79T062502)
- M.A. FORD Xt 3/8 X 1-5/8X6 -.015Cr (67056202)
- M.A. FORD 3/4 X 1-1/2 X 4 Ball Xr (79087503)
- M.A. FORD Endmill 3/8X2-1/2 .015Cr (79031202)
- LINK 5MM HSS Se 5.10 X 12.70 Drill 11.20 X 50.79 Body 7.93 X 15.87 Shank (70-L3-381)
- M.A. Ford Countersinks