Shop All Countersinks
M.A. Ford
Xt 3/4X3-1/4X6 - .015Cr
Mfr # 78050006
Zoro # G1163052
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.375 in
- Number of Flutes 6
- Material - Machining Carbide
- Shank Type - Machining Straight
- Overall Length 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 78050006
- Zoro # G1163052
- UPC # 697604781215
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.375 in |
Overall Length | 2.25 in |
Neck Length | 1 in |
Details
Number of Flutes | 6 |
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Included Angle | 120 Degrees |
Decimal Equivalent | 0.5 in |
Non-Cutting Tip Dia Max | 0.15 in |
Construction | Brazed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" x 6-1/2" x 8-1/2" SDS+ Hammer Bit (DW5404)
- BON TOOL Margin Trowel, Carbon Steel 8" X 2" Xl Comfort Grip Handle (11-934)
- WESTWARD Fencing Plier, 10-1/4" Overall Length (53JX02)
- IRWIN Auger Bits, 1/2in Bit Size, Length 7.5in (1779137)
- M.A. FORD 3/4 120 Hss 3Fl Spi. C (92075006)
- M.A. FORD 1/2X1-1/4X.030R Endmill (79250002)
- M.A. FORD 12Mm Endmill 1.5Mm Rad (60050002)
- M.A. FORD Countersink, 1/2 dia., 1/4" Shank, 90 (61050003)
- M.A. FORD 3/8 82 Multi-Fl Cs Tin (79T037502)
- M.A. FORD Endmill 3/8X1-5/8 .090Cr (79000013)
- M.A. FORD 1/2 90 Multi-Fl Cs Tin (79T050003)
- M.A. Ford Countersinks