Shop All Countersinks
M.A. Ford
Xt 3/4X2-3/8X6 - .015
Mfr # 78037501
Zoro # G1163466
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.25 in
- Number of Flutes 6
- Material - Machining Carbide
- Shank Type - Machining Straight
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 78037501
- Zoro # G1163466
- UPC # 697604780768
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.25 in |
Overall Length | 2 in |
Neck Length | 0.75 in |
Details
Number of Flutes | 6 |
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Decimal Equivalent | 0.375 in |
Included Angle | 60 Degrees |
Finish | Uncoated |
Non-Cutting Tip Dia Max | 0.09 in |
Construction | Brazed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Floor Drill Press, Spline Drive, 1 hp, 230/460 V, 15 in Swing, Variable Speed (354551)
- ACDELCO 3/4" Angle Digital Torque Wrench, 44 to 443 ft-lbs ARM319-6A (ARM319-6A)
- TESA BROWN & SHARPE Master Level, Precision, 3.86" L, 2" W (05331550)
- APEX TOOL GROUP WRENCH SET STUBBY COMBO RATCH MET 12 PT (GWR9520D)
- M.A. FORD Xt 3/8 X 1-5/8X6 -.015Cr (67056202)
- M.A. FORD Countersink, 3/4 dia., 1/2" Shank, 90 (61075003)
- M.A. FORD Countersink, Carbide, 1/4" Shank dia. (61037504)
- M.A. FORD 1/8 X 3/4 X 2.5 Blaze Endmill (61B037502)
- M.A. FORD Csink Set 79 Ser 82 Deg (79T000012)
- M.A. FORD Xt Endmill 16Mm X 3.0R (61012503)
- MELIN TOOL CO Countersink, Cobalt, 0F, 90 deg., 7/16" (HSP0-7/16-90)
- M.A. Ford Countersinks