Shop All Countersinks
M.A. Ford
Xt 3/4X2-3/8X5 - .060Cr
Mfr # 78018704
Zoro # G1164321
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875 in
- Number of Flutes 6
- Material - Machining Carbide
- Shank Type - Machining Straight
- Overall Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 78018704
- Zoro # G1164321
- UPC # 697604780416
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.1875 in |
Overall Length | 1.5 in |
Details
Number of Flutes | 6 |
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 100 Degrees |
Finish | Uncoated |
Decimal Equivalent | 0.1875 in |
Construction | Solid |
Non-Cutting Tip Dia Max | 0.04 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA SAE T-Handle Hex Key, 5/32 in Tip Size, 5 1/2 in Long, 2 1/2 in Short (96T INOX)
- HUSQVARNA Polishing Pads, 1500 Grit, 3 In (P 1247)
- WESTWARD Wood Chisel Set, 3 PC (4YR15)
- SUNEX 3/8" Drive Impact Extension Set, SAE (3500)
- M.A. FORD 1 1/4 120 Hss 3Fl Spi. C (92125006)
- M.A. FORD 1/2X1X.030R Endmill (79250001)
- M.A. FORD Endmill 1 X 2-1/4 .030Cr (78125002)
- M.A. FORD Xt Endmill 16Mm X 3.0R (61012503)
- M.A. FORD Countersink, 3/8" dia., 120 deg., HSS (61037506)
- M.A. FORD Carbide 6 Flute Countersink 1/2 x 60° (78050001)
- KEO 3/4 90 deg ZErO Flute CO Deburring Tool (53524)
- M.A. Ford Countersinks