Shop All Countersinks
M.A. Ford
Xt 3/4 X 2-3/8 X 5 Blaze Endmill
Mfr # 78012504
Zoro # G1164452
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.125 in
- Number of Flutes 6
- Material - Machining Carbide
- Shank Type - Machining Straight
- Overall Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 78012504
- Zoro # G1164452
- UPC # 697604780164
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Details
Number of Flutes | 6 |
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Included Angle | 100 Degrees |
Decimal Equivalent | 0.125 in |
Non-Cutting Tip Dia Max | 0.03 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Spring Caliper, Stl, Quick-Spring (79B-12)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86122)
- SWANSON TOOL 8" Speedlite® Square Orange (T0118)
- DAYTON Vertical Mounting Base (6X504)
- M.A. FORD Xt Endmill 20Mm X 1.0R (61018703)
- M.A. FORD 1/4 90 Multi-Fl Cs Tin (79T025003)
- M.A. FORD Carbide 6 Flute Countersink 1/2 x 60° (78050001)
- M.A. FORD Xt Endmill 3/8X1/2X.120 (61T075006)
- M.A. FORD 1 90 Multi-Fl Cs Tin (79T100003)
- M.A. FORD 12Mm Endmill 1.5Mm Rad (60050002)
- KEO Countersink, 3 FL, 110 deg., 1/2in, HSS, TiN (50121-TIN)
- M.A. Ford Countersinks