Shop All Countersinks
M.A. Ford
X 9/16 X 2 -.015Cr-Blaze Endmill
Mfr # 61B062503
Zoro # G1372477
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.25 in
- Number of Flutes 1
- Material - Machining HSS
- Shank Type - Machining Straight
- Overall Length 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 61B062503
- Zoro # G1372477
- UPC # 697604611383
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 0.25 in |
Overall Length | 2.25 in |
Details
Number of Flutes | 1 |
Material - Machining | HSS |
Shank Type - Machining | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | ALtima® Blaze |
Decimal Equivalent | 0.625 in |
Included Angle | 90 Degrees |
Non-Cutting Tip Dia Max | 0.06 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 3/8-in Drive 96 Geared Teeth V-Series(TM) 3/8" Drive Ratchet, Polished chrome (CMMT86321V)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1IN (C20757)
- GOURMETGALLEY 05212 0.5 in. Internal Pipe Wrench (GO587732)
- POWERNAIL PJ500 PowerJack Ratcheting Flooring Jack Positioning Tool (PJ500)
- M.A. FORD Countersink, 1" dia., 1/2" Shank, 82 TiN (61T100002)
- M.A. FORD 3/8 90 Hss 3Fl Spi. C (92037503)
- M.A. FORD Countersink, 5/8" dia., 120 deg., HSS (61062506)
- M.A. FORD 3/8 1 X 2-1/2 .020R 9F (79B018701)
- M.A. FORD 1/2 90 Multi-Fl Cs Tin (79T050003)
- M.A. FORD 5/8 90 Multi-Fl Cs Tin (79T062503)
- MELIN TOOL CO Countersink, Hss, 1F 82 deg., 1" (HS1-1-82)
- M.A. Ford Countersinks