Shop All Jobber Length Drill Bits
M.A. Ford
U Carbide 118 Deg. Jobber Length Drill Bit
Mfr # 20436800
Zoro # G7334358
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20436800
- Zoro # G7334358
- UPC # 697604246738
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | U |
Shank Dia. | 23/64 in |
Overall Length | 4 1/4 in |
Flute Length | 2 3/4 in |
Maximum Drilling Depth | 2 3/4 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Description
Jobber Drill Bit, Drill Bit Size U, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.3680, Letter, Non-Coolant Through
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.261 In, Black (911126100)
- DRILL AMERICA 21/64" Solid Carbide Drill Bit (DMOD21/64)
- CRESCENT NICHOLSON 16" Half Round Double Cut Bastard File - Boxed (05307N)
- DRILL AMERICA 1"-32 HSS Plug Hand Tap (DWTST1-32P)
- M.A. FORD Straight Shank Drill Bit, Metric, 1.55mm (30006100)
- M.A. FORD Straight Shank Drill Bit, Fract., 1/16in (30006250)
- M.A. FORD 1/4" Carbide 142 Deg. Jobber Length Drill Bit (2XDSR2500A)
- M.A. FORD Countersink, 6 Flute, 1/4" Shank (79037503)
- M.A. FORD Drill Bit 5X, Wire Size, #21 (2XDCR5312A)
- M.A. FORD Twister Gp 5X Drill, 43/64 (20467190)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #36 (46706)
- M.A. Ford Drill Bits