Shop All Carbide-Tipped Drill Bits
M.A. Ford
Twister Xd 5X Solid Carbide Drill, 6.40Mm
Mfr # 2XDSR2520A
Zoro # G1320902
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size 6.4 mm
- Material Carbide
- Finish ALtima®
- Shank Dia. 0.315 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 2XDSR2520A
- Zoro # G1320902
- UPC # 697604024282
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 6.4 mm |
Shank Dia. | 0.315 in |
Overall Length | 3.5827 in |
Flute Length | 1.89 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | ALtima® |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Included Angle | 140 to 142 Degrees |
Helix Angle | 30 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58446)
- MAYHEW Chisel, 1/2in. Tip, 7-3/4in. L, Cape (10405)
- DRILL AMERICA m24x1.5 HSS Metric Hand Tap (DWTSMT24X1.5)
- MARSHALLTOWN Edger Concre 1/2In Rad 6X4Inch (138D)
- M.A. FORD Twister Gp Circuit Board Drill, #84 (30201150)
- M.A. FORD Twister Xd 3X Solid Carbide Drill, 3.40Mm (2XDSS1339A)
- M.A. FORD Twister Gp Circuit Board Drill, #78 (30201601)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 6.50Mm (2XDSR2559A)
- M.A. FORD Twister Gp Circuit Board Drill, 0.75Mm (30202952)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 31/64 (CXDSR4844AP)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1220-S5)
- M.A. Ford Drill Bits