Shop All Carbide-Tipped Drill Bits
M.A. Ford
Twister Xd 5X Solid Carbide Drill, 10.60Mm
Mfr # 2XDSR4173A
Zoro # G1371716
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size 10.6 mm
- Material Carbide
- Finish ALtima®
- Shank Dia. 0.4724 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 2XDSR4173A
- Zoro # G1371716
- UPC # 697604025258
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 10.6 mm |
Shank Dia. | 0.4724 in |
Overall Length | 4.7244 in |
Flute Length | 2.3622 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | ALtima® |
Number of Flutes | 2 |
Included Angle | 140 to 142 Degrees |
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Helix Angle | 30 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Plain L Key, 3/32 in Tip Size, 4 7/16 in Long, 4 7/16 in Short (5022631051)
- VERMONT GAGE Pin Gage, Plus, 0.415 In, Black (911141500)
- WESTWARD Brick Trowel, Wide Heel London, 11 x 5-1/2 (13P517)
- KRAFT TOOL Pool Trowel, CS, 13-5/8" Shank, 24x4" (CF442PF)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 6.40Mm (2XDSR2520A)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 31/64 (CXDSR4844AP)
- M.A. FORD Twister Gp Circuit Board Drill, #92 (30200790)
- M.A. FORD Twister Gp Circuit Board Drill, #78 (30201601)
- M.A. FORD Twister Gp Circuit Board Drill, #70 (30202801)
- M.A. FORD Twister Gp Circuit Board Drill, #86 (30201050)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 5/8" (51524)
- M.A. Ford Drill Bits