Shop All Coolant Fed Drill Bits
M.A. Ford
Twister Xd 5X Coolant Fed Drill, 31/64
Mfr # 2XDCR4844A
Zoro # G1192349
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 31/64 in
- Overall Length 4.75 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Flute Length 2.83 in
- Type Coolant Fed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 2XDCR4844A
- Zoro # G1192349
- UPC # 697604027641
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 31/64 in |
Overall Length | 4.75 in |
Flute Length | 2.83 in |
Shank Dia. | 0.5 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Type | Coolant Fed |
Material | Carbide |
Shank Type | Straight |
Number of Flutes | 2 |
Finish | ALtima® |
Included Angle | 140 to 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, SAE, 8-7/8" L. (54PN30)
- DRILL AMERICA 7/32"x5/32" Pilots for Counterbore (DEWPIL7/32X5/32)
- MITUTOYO Digimatic Univ. Protractor (187-552)
- PROSKIT Crimper, Flat Cable, IDC Connectors (300-011)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 15/64 (CXDCR2344AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.40Mm (CXDCS 0940AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 23/64 (CXDCR3594AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.40Mm (HPDCR 0340A)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.00Mm (HPDCR 0300A)
- M.A. Ford Coolant Fed Drill Bits