Shop All Coolant Fed Drill Bits
M.A. Ford
Twister Xd 5X Coolant Fed Drill, 13.50Mm
Mfr # 2XDCR5315A
Zoro # G1202718
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.2756 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Type Coolant Fed
- Shank Type Straight
- Flute Length 3.0315 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 2XDCR5315A
- Zoro # G1202718
- UPC # 697604027764
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 13.5 mm |
Overall Length | 5.2756 in |
Flute Length | 3.0315 in |
Shank Dia. | 0.5512 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Type | Coolant Fed |
Shank Type | Straight |
Number of Flutes | 2 |
Finish | ALtima® |
Material | Carbide |
Included Angle | 140 to 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRO HANDLE 1/2 Inch Electroplated Diamond Bit 8 mm Shank (HH12BIT)
- TOTALTURF 2-Drawer Friction Tool Box, Brown, 20 in W (TO75131)
- PICARD Finishing Hammer w/ Cross Peen (450g/15.8oz) (2522602)
- WILLIAMS Williams Adjustable Wrench, Black, 24" (13624A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 15/64 (CXDCR2344AP)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 5/32 (2XDCS1562A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/64 (CXDCR1406AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.00Mm (HPDCR 0300A)
- M.A. FORD Coolant Fed Double Margin Drill , 07439 (CXDCE1406AP)
- NACHI Aqua EX Oil Hole 25D - 2.8mm (1574641)
- M.A. Ford Coolant Fed Drill Bits