Shop All Coolant Fed Drill Bits
M.A. Ford
Twister Xd 5X Coolant Fed Drill, 11.60Mm
Mfr # 2XDCR4567A
Zoro # G1189348
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.7244 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Flute Length 2.5984 in
- Shank Type Straight
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 2XDCR4567A
- Zoro # G1189348
- UPC # 697604027559
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 11.6 mm |
Overall Length | 4.7244 in |
Flute Length | 2.5984 in |
Shank Dia. | 0.4724 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Shank Type | Straight |
Material | Carbide |
Type | Coolant Fed |
Finish | ALtima® |
Number of Flutes | 2 |
Helix Angle | 30 Degrees |
Included Angle | 140 to 142 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Telescoping 36 Inch Long Extension Blow Tip (BXT36)
- STARRETT Micrometer Extension (78/782J)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04410)
- ULLMAN 5-1/2 in. to 25-1/2 in. Magnetic Pick-Up Tool, 2.5 lbs. (HT-5)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9/64 (CXDCS1406AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.00Mm (HPDCR 0300A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 15/64 (CXDCR2344AP)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 12.0mm (0780013)
- M.A. Ford Drill Bits