Shop All Coolant Fed Drill Bits
M.A. Ford
Twister Xd 5X Coolant Fed Drill, 10.90Mm
Mfr # 2XDCR4291A
Zoro # G1184746
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 10.9 mm
- Overall Length 4.7244 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Material Carbide
- Type Coolant Fed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 2XDCR4291A
- Zoro # G1184746
- UPC # 697604040152
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 10.9 mm |
Overall Length | 4.7244 in |
Flute Length | 2.3622 in |
Shank Dia. | 0.4724 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Material | Carbide |
Type | Coolant Fed |
Finish | ALtima® |
Number of Flutes | 2 |
Shank Type | Straight |
Helix Angle | 30 Degrees |
Included Angle | 140 to 142 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 28 mm Size, Standard Socket, black oxide (J07528MT)
- HHIP Digital Electronic Angle Gage (8400-0010)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4042D)
- GRK FASTENERS T-30 X 2 In. Steel Star Bit (25-Pack) (772691864512)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 15/64 (CXDCR2344AP)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 5/32 (2XDCS1562A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9/64 (CXDCS1406AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm (CXDCS 0960AP)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.90mm, Carbide, DC150-03-04.900A0-WJ30RE (DC150-03-04.900A0-WJ30RE)
- M.A. Ford Drill Bits