Shop All Carbide-Tipped Drill Bits
M.A. Ford
Twister Xd 3X Solid Carbide Drill, 14.00Mm
Mfr # 2XDSS5512A
Zoro # G1316370
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size 14 mm
- Material Carbide
- Finish ALtima®
- Shank Dia. 0.5512 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 2XDSS5512A
- Zoro # G1316370
- UPC # 697604022981
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 14 mm |
Shank Dia. | 0.5512 in |
Overall Length | 4.2126 in |
Flute Length | 2.126 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | ALtima® |
Number of Flutes | 2 |
Included Angle | 140 to 142 Degrees |
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 12mmx1, Number of Flutes: 2 (AMG-16M12)
- K-TOOL INTERNATIONAL Vertical Lift Chemical Pump (KTI72202)
- GUARDAIR 96In 75Lj Alum Ext, Alum Nozzle (75LJE096AA)
- TEKTON 1/2 in Tip, 1/2 in. Drive, SAE (SHB22213)
- M.A. FORD Twister Gp Circuit Board Drill, #40 (30209800)
- M.A. FORD Twister Gp Circuit Board Drill, 7/64 (30210940)
- M.A. FORD Twister Gp Circuit Board Drill, 2.20Mm (30208660)
- M.A. FORD Twister Gp Circuit Board Drill, #83 (30201200)
- M.A. FORD Twister Gp Circuit Board Drill, 3.10Mm (30212200)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 0.60Mm (2XDSR0236A)
- DRILL AMERICA 15/32" Solid Carbide Drill Bit (DMOD15/32)
- M.A. Ford Drill Bits