Shop All Coolant Fed Drill Bits
M.A. Ford
Twister Xd 3X Coolant Fed Drill, 9/16
Mfr # 2XDCS5625A
Zoro # G1186660
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.528 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Type Coolant Fed
- Flute Length 2.559 in
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 2XDCS5625A
- Zoro # G1186660
- UPC # 697604046741
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 9/16 in |
Overall Length | 4.528 in |
Flute Length | 2.559 in |
Shank Dia. | 0.625 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Type | Coolant Fed |
Material | Carbide |
Number of Flutes | 2 |
Shank Type | Straight |
Finish | ALtima® |
Helix Angle | 30 Degrees |
Included Angle | 140 to 142 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Chuck Key (48-66-3240)
- MARTOR Secumax Rapid (594.03)
- AIRCAT 1/4 in. 30 Deg FLEX HEAD RATCHET (811)
- BONDHUS Hextender 1/4In (22312)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- M.A. FORD Coolant Fed Double Margin Drill , 07439 (CXDCE1406AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.00Mm (HPDCR 0300A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 23/64 (CXDCR3594AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.40Mm (CXDCS 0940AP)
- M.A. FORD Twister Xd 5X Coolant Fed Drill, 9.40Mm (2XDCR3701A)
- OSG Extension Drill, Coolant Fed, 5/16 In, EXO (555031212)
- M.A. Ford Drill Bits