Shop All Coolant Fed Drill Bits
M.A. Ford
Twister Xd 3X Coolant Fed Drill, 5/32
Mfr # 2XDCS1562A
Zoro # G1198560
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/32 in
- Overall Length 2.5 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Number of Flutes 2
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 2XDCS1562A
- Zoro # G1198560
- UPC # 697604044327
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 5/32 in |
Overall Length | 2.5 in |
Flute Length | 0.875 in |
Shank Dia. | 0.1562 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Number of Flutes | 2 |
Shank Type | Straight |
Material | Carbide |
Finish | ALtima® |
Type | Coolant Fed |
Helix Angle | 30 Degrees |
Included Angle | 140 to 142 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (J5220HS)
- MILWAUKEE TOOL M18 4-Tool Kit, M18 Vac, M18 5.0 (2696-24, 0880-20, 48-11-1850)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #22 (C67200)
- DYNAMIC Tools 1/2"Dr 18 Piece 12 Point Deep, Metric Socket Set, 10mm - 27mm (D018007)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 15/64 (CXDCR2344AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 10.80Mm (CXDCS 1080AP)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/64 (CXDCR1406AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm (CXDCS 0960AP)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 3.50mm, Carbide, DC150-03-03.500A0-WJ30RE (DC150-03-03.500A0-WJ30RE)
- M.A. Ford Coolant Fed Drill Bits