Shop All Coolant Fed Drill Bits
M.A. Ford
Twister Xd 3X Coolant Fed Drill, 35/64
Mfr # 2XDCS5469A
Zoro # G1183267
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.213 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Shank Dia. 0.5469 in
- Shank Type Straight
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 2XDCS5469A
- Zoro # G1183267
- UPC # 697604046703
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 35/64 in |
Overall Length | 4.213 in |
Shank Dia. | 0.5469 in |
Flute Length | 2.362 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Shank Type | Straight |
Number of Flutes | 2 |
Finish | ALtima® |
Type | Coolant Fed |
Material | Carbide |
Included Angle | 140 to 142 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4116)
- SUNEX 7 Piece 1/2" Dr. Jumbo SAE Crowfoot Wrench Set (9720A)
- TEKTON 3/8 in. Drive Drive Drive Folding Quick-Release Ratchet, Chrome (SRH35104)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWN7)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 10.80Mm (CXDCS 1080AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 15/64 (CXDCR2344AP)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 5/32 (2XDCS1562A)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.00Mm (HPDCR 0300A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- WALTER High Performance Drills, 0.125 Inch Diameter, DC160-12-A1, Solid Carbi (DC160-12-03.175A1-WJ30EU)
- M.A. Ford Coolant Fed Drill Bits