Shop All Coolant Fed Drill Bits
M.A. Ford
Twister Xd 3X Coolant Fed Drill, 15.00Mm
Mfr # 2XDCS5905A
Zoro # G1182296
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.5276 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Number of Flutes 2
- Standards DIN 6537 K
- Shank Dia. 0.6299 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 2XDCS5905A
- Zoro # G1182296
- UPC # 697604046802
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 15 mm |
Overall Length | 4.5276 in |
Shank Dia. | 0.6299 in |
Flute Length | 2.5591 in |
Details
Application | Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material |
Number of Flutes | 2 |
Standards | DIN 6537 K |
Type | Coolant Fed |
Material | Carbide |
Finish | ALtima® |
Shank Type | Straight |
Helix Angle | 30 Degrees |
Included Angle | 140 to 142 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15157)
- DRILL AMERICA m36x3 HSS Metric 4 Flute Taper Hand Tap (DWTT36X3)
- BETA 5 Piece Metric Plain, Hex Key Set (000961952)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 13 mm Size, Standard Socket, Black Phosphate (49-66-6137)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 15/64 (CXDCR2344AP)
- M.A. FORD Coolant Fed Double Margin Drill , 07439 (CXDCE1406AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.00Mm (HPDCR 0300A)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/64 (CXDCR1406AP)
- NACHI Aqua EX Oil Hole Pilot - 2.315mm (0734400)
- M.A. Ford Coolant Fed Drill Bits