Shop All High Performance Carbide End Mills
M.A. Ford
Twister Micro Xd Hp Drill 5X, 2.65Mm
Mfr # MXDSRM0265A
Zoro # G1307639
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 2
- Finish ALtima®
- Steel (P) Compatibility Yes
- Stainless (M) Compatibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # MXDSRM0265A
- Zoro # G1307639
- UPC # 697604047809
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Overall Length | 2.2441 in |
Shank Dia. | 0.1181 in |
Flute Length | 0.748 in |
Details
Material | Carbide |
Number of Flutes | 2 |
Finish | ALtima® |
Steel (P) Compatibility | Yes |
Stainless (M) Compatibility | Yes |
Hardened (H) Compatibility | Yes |
Shank Type | Straight |
Helix Angle | 30 Degrees |
Included Angle | 135 to 140 Degrees |
Cast Iron (K) Compatibility | Yes |
Super Alloy (S) Compatibility | Yes |
Construction | Solid |
Decimal Equivalent | 0.1043 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125000T)
- GREY PNEUMATIC 5/8" Flat Chisel 7" Long (CH101)
- HYDE Scraper Blade, 5 In, For 5FZH1, PK5 (19453)
- MILWAUKEE TOOL 14 in. 80 Tooth Aluminum Cutting Circular Saw Blade (1 in. Arbor) (48-40-4370)
- M.A. FORD 4Mm Endmill 0.50Mm Rad (278 0400N3-0.5RB)
- M.A. FORD 10Mm Endmill 2.0Mm Rad (278 1000N3-2.0RB)
- M.A. FORD 3/16 X 3/8 X 2 Ball Xr (27918700B)
- M.A. FORD Micro Variable Helix 3 Flute End Mill, 39073 (3MVSM0050R.10N8AH)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.059)
- M.A. FORD Endmill 1/4X1-1/4 .015Cr (278L25002B)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-047-250-010)
- M.A. Ford High Performance Carbide End Mills