Shop All Micro Size Drill Bits
M.A. Ford
Twister Micro-Tuff Drill, #86
Mfr # 30501050
Zoro # G1193618
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Drill Bit Size #86
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30501050
- Zoro # G1193618
- UPC # 697604340221
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | #86 |
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Flute Length | 0.15 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 135 Degrees |
Helix Angle | 12 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bi-Metal Hole Saw Kit, 8-Piece (31902)
- WESTWARD Wire Rope Cutter, Shear Cut, 7 1/2 in, (1YNA8)
- WARWOOD TOOL 1 Backing Out Punch, 16 Hickory Safety Grip Handle (32462)
- PROTO Drive Pin Punch, 3/32 x 4 1/2 In (J48332)
- M.A. FORD Micro Drill Bit, 130D, Wire, 1/8in Shank (30202100)
- M.A. FORD Twister Micro-Tuff Drill, #81 (30501300AM)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 51 (30206700)
- M.A. FORD Micro Drill, Bit Size 0.0213", 1.496" L (305M0054)
- M.A. FORD Micro Drill, 130D, Fractional Inch, 5/64in (30207810)
- M.A. FORD Twister Micro-Tuff Drill, #83 (30501200AM)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6489AMP-2)
- M.A. Ford Micro Size Drill Bits