Shop All Micro Size Drill Bits
M.A. Ford
Twister Micro-Tuff Drill, #83
Mfr # 30501200AM
Zoro # G1177070
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Drill Bit Size #83
- Material Carbide
- Finish ALtima® Micro
- Shank Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30501200AM
- Zoro # G1177070
- UPC # 697604341457
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | #83 |
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Flute Length | 0.19 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | ALtima® Micro |
Number of Flutes | 2 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Included Angle | 135 Degrees |
Helix Angle | 12 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 22"L x 13.8"W x 9"D (1510NF)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 6-Point Socket (SHD23024)
- BLACK & DECKER Nut (604484-00)
- HUSQVARNA Diamond Saw Blade, Masonry, 6 in. Dia. (XL6-1000)
- M.A. FORD Twister Micro-Tuff Drill, #86 (30501050)
- M.A. FORD Micro Drill, 135D, Fractional Inch, 1/16in (30506250AM)
- M.A. FORD Twister Micro-Tuff Drill, 2.15Mm (305M0215AM)
- M.A. FORD Twister Micro-Tuff Drill, #38 (30510150AM)
- M.A. FORD Micro Drill Bit, 130D, Wire, 1/8in Shank (30202100)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 75 (30202102)
- M.A. FORD Micro Drill, Carbide, 130D, Wire, Size 52 (30206350)
- M.A. Ford Drill Bits