Shop All Micro Size Drill Bits
M.A. Ford
Twister Micro-Tuff Drill, #68
Mfr # 30503100AM
Zoro # G1184752
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Drill Bit Size #68
- Material Carbide
- Finish ALtima® Micro
- Shank Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30503100AM
- Zoro # G1184752
- UPC # 697604341617
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | #68 |
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Flute Length | 0.4 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | ALtima® Micro |
Number of Flutes | 2 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 135 Degrees |
Construction | Solid |
Helix Angle | 12 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD Hook Tool Flipup Black (FTH3P)
- CUSTOM BUILDING PRODUCTS Polyblend Plus Indoor and Outdoor Platinum Sanded Grout 7 lb (PBPG1157-4)
- HUBBELL Tool Balancer, 48.0-66.0 lb. Capacity (BH-30)
- CENTURY DRILL & TOOL 5/16" Cobalt 135 Deg. Jobber Length Drill Bit (26220)
- M.A. FORD Twister Micro-Tuff Drill, #38 (30510150AM)
- M.A. FORD Twister Micro-Tuff Drill, #81 (30501300AM)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 66 (30203300)
- M.A. FORD Twister Micro-Tuff Drill, #86 (30501050)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 75 (30202102)
- M.A. FORD Twister Micro-Tuff Drill, 2.80Mm (305M0280AM)
- OSG Micro Drill, 0.0787, Carbide, 12.00mm Flute (3300200)
- M.A. Ford Drill Bits