Shop All Micro Size Drill Bits
M.A. Ford
Twister Micro-Tuff Drill, #50
Mfr # 30507000AM
Zoro # G1199671
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #50
- Shank Type Straight
- Material Carbide
- Finish ALtima® Micro
- Shank Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30507000AM
- Zoro # G1199671
- UPC # 697604341822
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | #50 |
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Flute Length | 0.48 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | ALtima® Micro |
Number of Flutes | 2 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 12 Degrees |
Included Angle | 135 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5 Piece Unibit HSS Step Drill Bit Set (Sizes #1 - #5) (VAC1-5SET)
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 2" Cutting D (63134349042)
- SUPERCUT 99-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (441574)
- PELICAN Olive Drab Green Protective Case, 39.8"L x 16-1/2"W x 6.7"D (IM3100)
- M.A. FORD Micro Drill, Bit Size 0.0201", 1.496" L (305M0051)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 75 (30202102)
- M.A. FORD Micro Drill, 135D, Fractional Inch, 1/16in (30506250AM)
- M.A. FORD Micro Drll Bit, Carbde, 130D, Wire, 1-1/2inL (30203100)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 51 (30206700)
- M.A. FORD Twister Micro-Tuff Drill, 0.30Mm (305M0030)
- NACHI Aqua Micro Drill - 1.30mm (0635101)
- M.A. Ford Drill Bits