Shop All Micro Size Drill Bits
M.A. Ford
Twister Micro-Tuff Drill, #49
Mfr # 30507300
Zoro # G1184369
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #49
- Shank Type Straight
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30507300
- Zoro # G1184369
- UPC # 697604340955
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | #49 |
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Flute Length | 0.48 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | 12 Degrees |
Included Angle | 135 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Broad Knife, Flex, 6" (10326)
- J.W. WINCO DIN319-KU-50-M12-C Ball Knob Duroplast Plastic (12NB42/C)
- PROTO 3/8 in Drive, 5/8 in 6 pt SAE Socket, 6 Points (J7220HF)
- PROTO 1 in Drive Impact Socket 2 in Size 6 pt Standard Depth, Black Oxide (J10032)
- M.A. FORD Micro Drill Bit, 130D, Wire, 1/8in Shank (30202100)
- M.A. FORD Micro Drill, Bit Size 0.0213", 1.496" L (305M0054)
- M.A. FORD Twister Micro-Tuff Drill, 5/64 (30507810AM)
- M.A. FORD Micro Drill, Carbide, 130D, Wire, Size 52 (30206350)
- M.A. FORD Twister Micro-Tuff Drill, 2.15Mm (305M0215AM)
- M.A. FORD Twister Micro-Tuff Drill, #56 (30504650AM)
- OSG Micro Drill, 0.0984, Carbide, 15.00mm Flute (8569025)
- M.A. Ford Micro Size Drill Bits