Shop All Micro Size Drill Bits
M.A. Ford
Twister Micro-Tuff Drill, #46
Mfr # 30508100
Zoro # G1187710
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #46
- Shank Type Straight
- Material Carbide
- Finish Uncoated
- Shank Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30508100
- Zoro # G1187710
- UPC # 697604341037
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | #46 |
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Flute Length | 0.48 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | 12 Degrees |
Included Angle | 135 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 21.96"L x 13.97"W x 7.5"D (015250-0041-110)
- WIDIA Straight Flute Hand Tap Taper, 3 Flutes (15184)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 15/16" x 1-1/2, Shank Dia.: 1/2" (A-1630-B)
- CLEVELAND Screw Machine Drill Bit, 5.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14827)
- M.A. FORD Twister Micro-Tuff Drill, #56 (30504650AM)
- M.A. FORD Twister Micro-Tuff Drill, #86 (30501050)
- M.A. FORD Micro Drill, 135D, Fractional Inch, 1/16in (30506250AM)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 76 (30202000)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 75 (30202102)
- M.A. FORD Micro Drill, Carbide, 130D, Metric, 1.25mm (30204920)
- M.A. FORD Twister Micro-Tuff Drill, 2.80Mm (305M0280AM)
- M.A. Ford Micro Size Drill Bits