Shop All Micro Size Drill Bits
M.A. Ford
Twister Micro-Tuff Drill, #44
Mfr # 30508600AM
Zoro # G1201336
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight
- Drill Bit Size #44
- Material Carbide
- Finish ALtima® Micro
- Shank Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30508600AM
- Zoro # G1201336
- UPC # 697604341891
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | #44 |
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Flute Length | 0.48 in |
Details
Shank Type | Straight |
Material | Carbide |
Finish | ALtima® Micro |
Number of Flutes | 2 |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 12 Degrees |
Included Angle | 135 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 0.1865" Sz, HSS, Straight (C25362)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 1", PK500 (00331)
- DRILL AMERICA 1/2" NPT HSS 4 Flute Pipe Tap (T/A64008)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573TF)
- M.A. FORD Twister Micro-Tuff Drill, #86 (30501050)
- M.A. FORD Micro Drill, Bit Size 0.0213", 1.496" L (305M0054)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 76 (30202000)
- M.A. FORD Twister Micro-Tuff Drill, #38 (30510150AM)
- M.A. FORD Micro Drill Bit, 130D, Wire, 1/8in Shank (30202100)
- M.A. FORD Twister Micro-Tuff Drill, #56 (30504650AM)
- OSG Micro Drill, 0.022, Carbide, 7.20mm Flute (8577056)
- M.A. Ford Micro Size Drill Bits