Shop All Twist Drill Bits
M.A. Ford
Twister Large Size Circuit Board Drill, 3.30Mm
Mfr # 30612990
Zoro # G1346190
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Carbide
- Drill Bit Size 3.3 mm
- Shank Type Straight
- Finish Uncoated
- Shank Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30612990
- Zoro # G1346190
- UPC # 697604360090
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 3.3 mm |
Shank Dia. | 0.125 in |
Overall Length | 1.4961 in |
Flute Length | 0.48 in |
Details
Drill Bit Material | Carbide |
Shank Type | Straight |
Finish | Uncoated |
Number of Flutes | 2 |
Helix Angle | 35 Degrees |
Construction | Solid |
Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 165 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 12.0X1.25Mm Overall Length 19Mm (92710)
- ZORO SELECT 500 in Adhesive Tape Measures, 1 in Blade (3KHL1)
- KNIPEX Pliers Set, W/ Keeper Pouch, 3Pc (9K 00 80 122 US)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, V (1625512328)
- WALTER Walter Titex - Jobber drill (5058806)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #57 (.0430”/1.092MM), 12PK (45-11257)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #79 (.0145”/.368MM), 25PK (45-12579)
- DEWALT 7/64" Titanium Speed Tip Drill Bit ( 2 pack) (DW1307)
- HANSON 17/64" x 4-1/8" Cobalt HSS-J/L Drill Bit (3016017)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 31/64 (C89499)
- WALTER High Performance Drills, 0.2874 inch diameter, 3 xDc, Carbide, no cool (DC160-03-07.300A0-WJ30ET)
- M.A. Ford Drill Bits