Shop All Twist Drill Bits
M.A. Ford
Twister Large Size Circuit Board Drill, 3/16
Mfr # 30618750
Zoro # G1324667
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Carbide
- Drill Bit Size 3/16 in
- Shank Type Straight
- Finish Uncoated
- Shank Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30618750
- Zoro # G1324667
- UPC # 697604361059
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Flute Length | 0.48 in |
Details
Drill Bit Material | Carbide |
Shank Type | Straight |
Finish | Uncoated |
Number of Flutes | 2 |
Included Angle | 165 Degrees |
Helix Angle | 35 Degrees |
Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4-10 X 5" Long Alloy Steel Stud (3436-3748)
- MILWAUKEE TOOL 7/8 in. Carbide Grit Hole Saw (49-56-0409)
- KO-KEN Spinner Handle Wobble-Fix 150mm 1/4 Sq. Drive (2769NWF-150)
- DEWALT Diamond Saw Blades (DW47410)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/16 (C89710)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #69 (.0292”/.742MM), 25PK (45-22569)
- WALTER High Performance Drills, 0.1563 inch diameter, 3 xDc, Carbide, no cool (DC160-03-03.969A0-WJ30ET)
- HOLEMAKER TECHNOLOGY HMT HSS SilverMax Weldon Twist Drill 1'' Depth x 3/8'' (201075-0060)
- RUKO Twist Drill Bit, HSS-TiN, 1/2", PK5 (250829T)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL2136IM)
- FISCH Mortise Bit, 1/2 x 5/8 (FSG-096115)
- M.A. Ford Drill Bits