Shop All Twist Drill Bits
M.A. Ford
Twister Large Size Circuit Board Drill, #29
Mfr # 30613600
Zoro # G1359122
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Carbide
- Drill Bit Size #29
- Shank Type Straight
- Finish Uncoated
- Shank Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30613600
- Zoro # G1359122
- UPC # 697604360175
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #29 |
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Flute Length | 0.48 in |
Details
Drill Bit Material | Carbide |
Shank Type | Straight |
Finish | Uncoated |
Number of Flutes | 2 |
Included Angle | 165 Degrees |
Construction | Solid |
Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 35 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Fmle 3/8" x 1/2" Male Impct Socket Adptr (3300)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4521BG-200)
- PROTO 1/8" Super-Duty Punch Pin (J48018)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 11/64 (C18437)
- DEWALT 1/4" x 6" Aircraft Black Oxide Drill Bit (DW1607)
- WALTER Walter Titex - Jobber drill (5058806)
- ROTOZIP 2-1/2" Carbide Jobber Length Drill Bit (XB-DC1)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 7/16" x 2" (SPI.7/16)
- BOSCH Impact Drill Bit, 3/8" Size, 5" L (BL4151IM)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (BL2131IM)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #31 (C89445)
- M.A. Ford Drill Bits