Shop All Twist Drill Bits
M.A. Ford
Twister Large Size Circuit Board Drill, #28
Mfr # 30614050
Zoro # G1357320
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Carbide
- Drill Bit Size #28
- Shank Type Straight
- Finish Uncoated
- Shank Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30614050
- Zoro # G1357320
- UPC # 697604360236
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #28 |
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Flute Length | 0.48 in |
Details
Drill Bit Material | Carbide |
Shank Type | Straight |
Finish | Uncoated |
Number of Flutes | 2 |
Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Helix Angle | 35 Degrees |
Construction | Solid |
Included Angle | 165 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive, SAE 5/8" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR38)
- URREA 9 In Lg Copper Wire Cutters (289G)
- SUNEX 3/4" Drive Impact Socket 6 (450722)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-10' 0)
- DEWALT 7/64" Cobalt Jobber Length Drill (DD4007B12)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #80 (.0135”/.343MM), 25PK (45-22580)
- DEWALT 5/16" x 6" Aircraft Black Oxide Drill Bit (DW1609)
- WALTER Jobber drill A1211-3.9 (A1211-3.9)
- HANSON 12" Aircraft Fractional HSS 1/2" Drill Bit, Carded (62132)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #52 (.0635”/1.613MM), 12PK (45-21252)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #31 (C89536)
- M.A. Ford Drill Bits