Shop All Twist Drill Bits
M.A. Ford
Twister Large Size Circuit Board Drill, #27
Mfr # 30614400
Zoro # G1314681
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Carbide
- Drill Bit Size #27
- Shank Type Straight
- Finish Uncoated
- Shank Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30614400
- Zoro # G1314681
- UPC # 697604360311
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #27 |
Shank Dia. | 0.125 in |
Overall Length | 1.5 in |
Flute Length | 0.48 in |
Details
Drill Bit Material | Carbide |
Shank Type | Straight |
Finish | Uncoated |
Number of Flutes | 2 |
Included Angle | 165 Degrees |
Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | 35 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Mica Insulation (827)
- MILWAUKEE TOOL Side Handle (43-62-1265)
- WESTWARD Adj Hand Reamer, 21/32-23/32, 6 3/4, HSS (4LGT1)
- PELICAN Desert Tan Protective Case, 31.28"L x 24.21"W x 17.48"D (1630-001-190)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (TI4133IM)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #74 (.0225”/.572MM), 25PK (45-12574)
- EAZYPOWER Drill Bit, HSS, 1/8 in. (82986)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #78 (.0160”/.406MM), 25PK (45-22578)
- DEWALT 3/16" x 6" Aircraft Black Oxide Drill Bit (DW1605)
- EAZYPOWER Jobber Drill Bit, HSS, 29/64 in. (35828)
- WALTER Jobber drill A1211-7.8 (A1211-7.8)
- M.A. Ford Twist Drill Bits