Shop All High Performance Carbide End Mills
M.A. Ford
Twister Hpd Solid Hp Drill 5X, 12.40Mm
Mfr # HPDSR 1240A
Zoro # G1331877
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 2
- Finish ALtima®
- Helix Angle 30 Degrees
- Stainless (M) Compatibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # HPDSR 1240A
- Zoro # G1331877
- UPC # 697604219923
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Overall Length | 4.8819 in |
Shank Dia. | 0.5512 in |
Flute Length | 3.0315 in |
Details
Material | Carbide |
Number of Flutes | 2 |
Finish | ALtima® |
Helix Angle | 30 Degrees |
Stainless (M) Compatibility | Yes |
Steel (P) Compatibility | Yes |
Shank Type | Straight |
Included Angle | 140 Degrees |
Cast Iron (K) Compatibility | Yes |
Specifications | DIN 6537 L |
Decimal Equivalent | 0.4882 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Clamp Assembly, PB4-CA (PB4-CA)
- 3M DBI-SALA Quick Spin, Permanent Marker Holder with Coil, PK10 (1500034)
- TEKTON Long 5/16 Inch Slotted High-Torque Screwdriver (DHE34313)
- PRO-GRADE TOOLS 13 Piece SAE L-Shape, Hex Key Set (85339)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637505)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.118)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/8 (13812504)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 3/4 (13875000)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825001)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/8 (17812510A)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4-808-R030N3)
- M.A. Ford High Performance Carbide End Mills