Shop All High Performance Carbide End Mills
M.A. Ford
Twister Hpd Solid Hp Drill 5X, 11.40Mm
Mfr # HPDSR 1140A
Zoro # G1362351
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 2
- Finish ALtima®
- Shank Type Straight
- Shank Dia. 0.4724 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # HPDSR 1140A
- Zoro # G1362351
- UPC # 697604219244
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Shank Dia. | 0.4724 in |
Overall Length | 4.6457 in |
Flute Length | 2.7953 in |
Details
Material | Carbide |
Number of Flutes | 2 |
Finish | ALtima® |
Shank Type | Straight |
Cast Iron (K) Compatibility | Yes |
Helix Angle | 30 Degrees |
Stainless (M) Compatibility | Yes |
Included Angle | 140 Degrees |
Steel (P) Compatibility | Yes |
Specifications | DIN 6537 L |
Decimal Equivalent | 0.4488 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #12 (45682)
- MILWAUKEE TOOL M12 Fuel 1/2" Ratchet Protective Boot (49-16-2558)
- RIDGID Drum Liner, K-39 (68917)
- WRIGHT TOOL Attachment 3/8" Drive Wobble Extension 1 (3409)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.059)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 9/32 (17728100A)
- M.A. FORD Xt Endmill 3/4X1-5/8X4 - .030Cr (27875024B)
- M.A. FORD Xt Endmill Endmill 3/8 X 1 (27837510B)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix Set, Set 1/8 1 (27700002B)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 1/4 (17725004A)
- OSG Carbide End Mill, 404, 5/8 D, 1 1/4 Cut L (404-6250)
- M.A. Ford High Performance Carbide End Mills