Shop All Coolant Fed Drill Bits
M.A. Ford
Twister Hpd Coolant Hp Drill 5X, 5/16
Mfr # HPDCR3125A
Zoro # G1314797
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.5827 in
- Application Steel; Stainless steel; Cast iron
- Standards DIN 6537 L
- Shank Dia. 0.315 in
- Flute Length 2.0866 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # HPDCR3125A
- Zoro # G1314797
- UPC # 697604216403
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 5/16 in |
Overall Length | 3.5827 in |
Shank Dia. | 0.315 in |
Flute Length | 2.0866 in |
Details
Application | Steel; Stainless steel; Cast iron |
Standards | DIN 6537 L |
Finish | ALtima® |
Number of Flutes | 2 |
Type | Coolant Fed |
Shank Type | Straight |
Material | Carbide |
Helix Angle | 30 Degrees |
Included Angle | 140 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 1/4 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9003)
- GREENLEE Cutter, Hole-Carbd 1.125, 28.6Mm, Smooth, Carbide Tip (38328)
- CLE-LINE Band Saw Blade, 13 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (C254440WTL)
- TEKTON 3/8 Inch Drive (F) x 1/2 Inch (M) Impact Adapter (SIA14102)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.40Mm (HPDCR 0340A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm (CXDCS 0960AP)
- M.A. FORD Coolant Fed Double Margin Drill , 07473 (CXDCEM0840AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9/64 (CXDCS1406AP)
- NACHI Aqua EX Flat Bottom Oil Hole 5D - 3/16 (1489816)
- M.A. Ford Drill Bits