Shop All Coolant Fed Drill Bits
M.A. Ford
Twister Hpd Coolant Hp Drill 5X, 3.00Mm
Mfr # HPDCR 0300A
Zoro # G1345789
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5984 in
- Application Steel; Stainless steel; Cast iron
- Number of Flutes 2
- Material Carbide
- Finish ALtima®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # HPDCR 0300A
- Zoro # G1345789
- UPC # 697604217004
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 3 mm |
Overall Length | 2.5984 in |
Flute Length | 1.1024 in |
Shank Dia. | 0.1181 in |
Details
Application | Steel; Stainless steel; Cast iron |
Number of Flutes | 2 |
Material | Carbide |
Finish | ALtima® |
Shank Type | Straight |
Type | Coolant Fed |
Included Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101875)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2110212118GR)
- PRIME-LINE 38 Piece Screwdriver Kit, 2X Faster, Magnetic 1 Set (DD65905)
- LENOX Portable Band Saw Blades, 14 TPI, PK5 (8010738PW145)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.40Mm (HPDCR 0340A)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 15/64 (CXDCR2344AP)
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 5/32 (2XDCS1562A)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm (CXDCS 0960AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 10.80Mm (CXDCS 1080AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9/64 (CXDCS1406AP)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- M.A. Ford Coolant Fed Drill Bits