Shop All Coolant Fed Drill Bits
M.A. Ford
Twister Hpd Coolant Hp Drill 5X, 13.00Mm
Mfr # HPDCR 1300A
Zoro # G1349182
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.8819 in
- Application Steel; Stainless steel; Cast iron
- Shank Type Straight
- Material Carbide
- Flute Length 3.0315 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # HPDCR 1300A
- Zoro # G1349182
- UPC # 697604217998
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 13 mm |
Overall Length | 4.8819 in |
Flute Length | 3.0315 in |
Shank Dia. | 0.5512 in |
Details
Application | Steel; Stainless steel; Cast iron |
Shank Type | Straight |
Material | Carbide |
Finish | ALtima® |
Standards | DIN 6537 L |
Number of Flutes | 2 |
Type | Coolant Fed |
Included Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (13H701)
- ZORO SELECT Alloy Steel Taper Tap, 4-40 (CCT1060-84)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R40 (x 29) (090170)
- MILWAUKEE TOOL Case for TRAPSNAKE Urinal Auger (48-22-2577)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- M.A. FORD Coolant Fed Double Margin Drill , 07439 (CXDCE1406AP)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 10.80Mm (CXDCS 1080AP)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 15/64 (CXDCR2344AP)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm (CXDCS 0960AP)
- M.A. Ford Coolant Fed Drill Bits