Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, X
Mfr # 20039700
Zoro # G1353078
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size X
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Shank Dia. 0.397 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20039700
- Zoro # G1353078
- UPC # 697604206497
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | X |
Shank Dia. | 0.397 in |
Overall Length | 2.75 in |
Flute Length | 1 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Included Angle | 135 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Round Die, HSS, M8x1.25, Metric (46085)
- KLEVER Antimicrobial Safety Cutter Safety Recessed, 7 in L (KCJ-XC-35X)
- XTREME BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5134B)
- KO-KEN Bit Socket TORX T50 50mm 3/8 Sq. Drive (13025.50-T50)
- M.A. FORD Twister Hi-Roc Drill, 1/32 (20003120)
- M.A. FORD Twister Hi-Roc Drill, 2.60Mm (20010240)
- M.A. FORD Twister Hi-Roc Drill, #68 (20003100)
- M.A. FORD Twister Hi-Roc Drill, N (20030200)
- M.A. FORD Twister Hi-Roc Drill, 15/64 (20023430)
- M.A. FORD Twister Hi-Roc Drill, Set 1/16- (20020000)
- OSG Jobber Drill Bit, #30, Carbide (200-1285)
- M.A. Ford Straight Flute Drill Bits