Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, Set 3/64-
Mfr # 20030000
Zoro # G1364932
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/64 in; 1/16 in; 5/64 in; 3/32 in; 7/64 in; 1/8 in; 9/64 in; 5/32 in; 11/64 in; 3/16 in
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20030000
- Zoro # G1364932
- UPC # 697604205261
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 3/64 in; 1/16 in; 5/64 in; 3/32 in; 7/64 in; 1/8 in; 9/64 in; 5/32 in; 11/64 in; 3/16 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Included Angle | 135 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/2" Square Drive, 15mm Metric Socket, 6 Points (M-15MM15)
- KNIPEX 7 1/4 in Crimper 23 to 5 AWG (97 71 180)
- REMCO Vikan Stainless Steel Floor Scraper, Green (29102)
- IRWIN Wood Drilling Bit, Forstner, 1-7/8" dia. (1966937)
- M.A. FORD Twister Hi-Roc Drill, 1/32 (20003120)
- M.A. FORD Twister Hi-Roc Drill, #47 (20007850)
- M.A. FORD Twister Hi-Roc Drill, 2.50Mm (20009840)
- M.A. FORD Twister Hi-Roc Drill, 3.30Mm (20012990)
- M.A. FORD Twister Hi-Roc Drill, 3.60Mm (20014170)
- M.A. FORD Twister Hi-Roc Drill, 17/32 (20053120)
- MELIN TOOL CO Carbide Str-Fl Drill 17/64 X 1-7/16 (JDR-17/64)
- M.A. Ford Drill Bits