Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, H
Mfr # 20026600
Zoro # G1369132
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size H
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Shank Dia. 0.266 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20026600
- Zoro # G1369132
- UPC # 697604204752
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | H |
Shank Dia. | 0.266 in |
Overall Length | 2.5 in |
Flute Length | 0.75 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 135 Degrees |
Helix Angle | Straight |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Right Angle Drawbar For Bdgpt/Kondia (Z9005R1)
- KLEIN TOOLS Bi-Metal Hole Saw, 3-Inch (31948)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #31 (45701)
- CRESCENT NICHOLSON Hacksaws Nicholson Hi/Tenson (80965)
- M.A. FORD Twister Hi-Roc Drill, 6.50Mm (20025590)
- M.A. FORD Twister Hi-Roc Drill, 2.50Mm (20009840)
- M.A. FORD Twister Hi-Roc Drill, 2.60Mm (20010240)
- M.A. FORD Twister Hi-Roc Drill, #48 (20007600)
- M.A. FORD Twister Hi-Roc Drill, 8.10Mm (20031890)
- M.A. FORD Twister Hi-Roc Drill, Set 1/16- (20020000)
- ZORO SELECT Straight Flute Drill, Size 3/16 in, Bright (470-101875)
- M.A. Ford Straight Flute Drill Bits