Shop All Straight Flute Drill Bits
M.A. Ford
Twister Hi-Roc Drill, #8
Mfr # 20019900
Zoro # G1325102
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #8
- Shank Type Straight
- Drill Bit Material Carbide
- Finish Uncoated
- Shank Dia. 0.199 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20019900
- Zoro # G1325102
- UPC # 697604203649
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | #8 |
Shank Dia. | 0.199 in |
Overall Length | 2 in |
Flute Length | 0.75 in |
Details
Shank Type | Straight |
Drill Bit Material | Carbide |
Finish | Uncoated |
Number of Flutes | 2 |
Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Included Angle | 135 Degrees |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-13/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-13/64)
- CENTURY DRILL & TOOL Rethreading Die Fract Right Hand 7/16-14 Natl Coarse Across Flat 1/2 (92908)
- DUSTLESS TECHNOLOGIES CutBuddie Dust Shroud, 5", 18" Hose (D1730)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5201)
- M.A. FORD Twister Hi-Roc Drill, #68 (20003100)
- M.A. FORD Twister Hi-Roc Drill, 0.90Mm (20003540)
- M.A. FORD Twister Hi-Roc Drill, 4.20Mm (20016540)
- M.A. FORD Twister Hi-Roc Drill, 3.30Mm (20012990)
- M.A. FORD Twister Hi-Roc Drill, #47 (20007850)
- M.A. FORD Twister Hi-Roc Drill, 1.30Mm (20005110)
- M.A. FORD Twister Hi-Roc Drill, 15/64 (20023430)
- M.A. Ford Straight Flute Drill Bits